CONDENSER FAN MOTOR,1-1/2HP,1075RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1-1/2HP,1075RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFC1156F
  • Mfr. Model # FC1156F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.53 lbs

Technical Specs

  • Full Load Amps 7.0/3.5
  • Features Energy Efficient, Auto Protector, High Thrust Capacity, Reversible
  • HP 1-1/2
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Capacitor Required 2MDW3
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Overall Length 16"
  • RPM Range 1001-1100
  • Frame 48Y
  • Shaft Dia. 5/8"
  • Shaft Length 4-11/16"
  • Voltage 200-230/460
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Body Dia. 5-5/8"
  • Max. Ambient Temp. 70 Degrees C
  • Length Less Shaft 11-5/16"
  • Lead Length 5 to 7"
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Mounting Type Band
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Vertical Shaft Up
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Keyed with Single Flat
  • Ins. Class F
  • Motor Bearings Ball
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list