Skip Content
CONDENSER FAN MOTOR,1-1/2HP,1075RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1-1/2HP,1075RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC786
  • Mfr. Model # C786
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.55 lbs

Technical Specs

  • Full Load Amps 6.6-6.6/3.3
  • Features Internal Conduit Box for Enclosed Wiring Connection
  • Nameplate RPM 1075
  • HP 1-1/2
  • Capacitor Required 2MDW3
  • Phase 1
  • Item Condenser Fan Motor
  • Duty Continuous Air-Over
  • Hz 60
  • Nominal Efficiency 0.73
  • Overall Length 17-5/16"
  • RPM Range 1000-1380
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Voltage 208-230/460
  • Shaft Length 6"
  • Frame 56Y
  • Body Dia. 6-1/2"
  • Stud Size 10-32 x 1-1/4"
  • Stud Quantity 4
  • Shaft Dia. 5/8"
  • Ring to Ring Center 10-13/16"
  • Length Less Shaft 11-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Resilient Ring Dia. 2-1/2"
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Mounting Position Vertical Shaft Up
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed with Single Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list