Skip Content
CONDENSER,DIA 9/16,12 24 (M) THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDENSER,DIA 9/16,12 24 (M) THREAD

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HGY9
  • Mfr. Model # 3HGY9
  • UNSPSC # 40101704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Fill Type Stainless Steel
  • Brush Length (In.) 4
  • For Use With Steel Handles with 1/4"-28 Threads
  • Handle Type 1/4"-28 (M) Threads
  • Includes -
  • Item Condenser Tube Brush
  • Package Quantity 1
  • Overall Length (In.) 6
  • Type Single Spiral/Double Stem
  • Brush Dia. (In.) 9/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list