Skip Content
CONDENSER,DIA 7/16,1/4IN-28 (M) THR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDENSER,DIA 7/16,1/4IN-28 (M) THR

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HHC6
  • Mfr. Model # 3HHC6
  • UNSPSC # 40101704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Aluminum Handles with 1/4"-28 Threads
  • Fill Type Nylon
  • Brush Length (In.) 4
  • Handle Type 1/4"-28 (M) Threads
  • Includes -
  • Item Condenser Tube Brush
  • Overall Length (In.) 6
  • Brush Dia. (In.) 7/16
  • Package Quantity 1
  • Type Single Spiral/Single Stem

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list