Skip Content
CONDENSER,DIA 1/2,12 24 (M) THREAD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDENSER,DIA 1/2,12 24 (M) THREAD,

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HHC7
  • Mfr. Model # 3HHC7
  • UNSPSC # 40101704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Brush Length (In.) 4
  • For Use With Steel Handles with 1/4"-28 Threads
  • Fill Type Nylon
  • Handle Type 1/4"-28 (M) Threads
  • Includes -
  • Overall Length (In.) 6
  • Package Quantity 1
  • Item Condenser Tube Brush
  • Brush Dia. (In.) 1/2
  • Type Single Spiral/Single Stem

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list