Skip Content
CONDENSER,DIA 1,12 24 (F) THREAD,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDENSER,DIA 1,12 24 (F) THREAD,L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HGW1
  • Mfr. Model # 3HGW1
  • UNSPSC # 40101704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Fill Type Nylon
  • Brush Length (In.) 4
  • For Use With Aluminum Handles with 12-24 Threads
  • Handle Type 12-24 (F) Threads
  • Includes -
  • Item Condenser Tube Brush
  • Overall Length (In.) 6
  • Package Quantity 1
  • Type Single Spiral/Single Stem
  • Brush Dia. (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list