Skip Content
CONDENSATE SEPARATOR1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDENSATE SEPARATOR1

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRWS0-0B000B
  • Mfr. Model # WS0-0B000B
  • UNSPSC # 40151610
  • CATALOGUE PAGE # 2803
  • Shipping Weight 9.876 lbs

Product Details

Condensate separator with internal drain. Features low pressure drop. Efficiently remove bulk liquid contamination from compressed air. Recommended automatic drain WRKXB3-04M00.

Technical Specs

  • Max. Flow CFM @ 100 PSI 742
  • Height (In.) 17.000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list