CONDENSATE SEPARATOR,3 IN NPT,1950 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSATE SEPARATOR,3 IN NPT,1950

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GNL9
  • Mfr. Model # 4GNL9
  • UNSPSC # 40151610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.21 lbs

Technical Specs

  • Dia. 10
  • Differential Pressure (PSI) 0.72
  • Height (In.) 28.8
  • Item Pneumatic Condensate Separator
  • Housing Aluminum
  • Max. Flow (CFM) 1950
  • Max. Flow CFM @ 100 PSI 1300
  • Max. Temp. 176
  • Auto Drain Stock Number Included
  • NPT Size 3"
  • Max. Pressure (PSI) 235
  • Float Type Automatic

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list