Skip Content
CONDENSATE SEPARATOR,3/4 IN NPT,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSATE SEPARATOR,3/4 IN NPT,150

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GNL5
  • Mfr. Model # 4GNL5
  • UNSPSC # 40151610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Differential Pressure (PSI) 0.72
  • Dia. 4.8
  • Height (In.) 13.2
  • Item Pneumatic Condensate Separator
  • Max. Flow (CFM) 150
  • Max. Flow CFM @ 100 PSI 120
  • Housing Aluminum
  • Auto Drain Stock Number Included
  • NPT Size 3/4"
  • Max. Temp. 176
  • Float Type Automatic
  • Max. Pressure (PSI) 235

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list