Skip Content
CONDENSATE RETURN UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDENSATE RETURN UNIT

HOFFMAN PUMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RD32
  • Mfr. Model # 4RD32
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 199.0 lbs

Technical Specs

  • Full Load Amps @ 115/230V 7.2/4.0
  • Application Condensate Transfer for Residential, Commercial and Industrial Steam Heating and Industrial Recessing, Dry Cleaning Plants, Chemical Refineries, Wood Pulp Processing, Textile Mills and Manufacturing Facilities
  • GPM of Water @ 35 Ft. of Head 30
  • GPM of Water @ 40 Ft. of Head 26
  • GPM of Water @ 45 Ft. of Head 21
  • GPM of Water @ 30 Ft. of Head 33
  • GPM of Water @ 50 Ft. of Head 12
  • Height (In.) 12-15/16
  • HP 1/3
  • Item Watchman Condensate Return System
  • Length (In.) 22-1/2
  • Max. Head (Ft.) 56
  • Pump Flow (GPM) 18
  • Receiver Size (Gal.) 14
  • Bearings Permanently Lubricated Ball
  • Type Simplex
  • Number of Pumps 1
  • Width (In.) 22-3/4
  • Discharge Pressure (PSI) 20
  • EDR Rating 12,000
  • Hz 60
  • Impeller Material Bronze
  • Mounting 4-bolt Flange
  • Motor Type Open Dripproof, Single Phase, Capacitor Start
  • Seal Type John Crane Type 6 Buna N/Carbon/Ceramic Shaft
  • Shaft Material Threaded Stainless Steel
  • RPM 3540
  • Switch Type Normally Open
  • Tank Material Cast-Iron
  • Voltage 115/230
  • Volute Material Cast-Iron
  • Pump Material Heavy Duty Cast-Iron
  • NPT Drain Port (In.) 1/2
  • NPT Overflow Port (In.) 2
  • NPT Low Return Inlet (In.) 2
  • NPT Vent Line Port (In.) 1 1/4
  • NPT Pump Discharge (In.) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list