Skip Content
CONDENSATE PUMP,1/30 HP, 230V,1 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDENSATE PUMP,1/30 HP, 230V,1 AMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3HGE4
  • Mfr. Model # 3HGE4
  • UNSPSC # 40151510
  • CATALOGUE PAGE # 1855
  • Shipping Weight 6.5 lbs

Technical Specs

  • GPH of Water @ 1 Ft. of Head 90
  • GPH of Water @ 12 Ft. of Head 60
  • GPH of Water @ 20 Ft. of Head 13
  • GPH of Water @ 15 Ft. of Head 51
  • GPH of Water @ 5 Ft. of Head 82
  • GPH of Water @ 9 Ft. of Head 70
  • HP 1/30
  • Includes 20 ft. of 3/8" Tube, 6 ft. Power Cord, Fan Cooled Motor and Control Float
  • Discharge 3/8"
  • Shaft Material Stainless Steel
  • Float Material Polyethylene
  • Voltage 230
  • Watts 90
  • Item Condensate Pump
  • Amps 1.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list