CONDENSATE PUMP,HIGH FLOW,1/50 HP,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSATE PUMP,HIGH FLOW,1/50 HP,1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HXZ5
  • Mfr. Model # 2HXZ5
  • UNSPSC # 40151510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.92 lbs

Technical Specs

  • GPH of Water @ 1 Ft. of Head 125
  • GPH of Water @ 12 Ft. of Head 42
  • GPH of Water @ 15 Ft. of Head -
  • Includes Check Valve, Thermal Overload Protector, 6 ft. Power Cord
  • GPH of Water @ 5 Ft. of Head 105
  • GPH of Water @ 9 Ft. of Head 75
  • Item Condensate Pump
  • Shaft Material Stainless Steel
  • Float Material
  • Amps 0.9
  • Watts 55
  • Standards
  • Height 4"
  • Length 8-13/32"
  • Width 3-7/64"
  • Cord Length 6 ft.
  • Max. Pressure 4.7 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list