COND FAN MTR,PSC,1/3,1/6HP 208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COND FAN MTR,PSC,1/3,1/6HP 208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFE6001F
  • Mfr. Model # FE6001F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.85 lbs

Technical Specs

  • HP 1/3, 1/6
  • Full Load Amps 1.9
  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • Application Replaces Emerson, Fasco, Genteq and Marathon Motors in Residential and Light Commercial Air Conditioning and Refrigeration Condensing Units
  • Item Condenser Fan Motor
  • Duty Continuous
  • Phase 1
  • Capacitor Required Included
  • Hz 60
  • Overall Length 11-3/4"
  • RPM Range Less Than1,000
  • Nameplate RPM 825
  • Shaft Length 6-1/2"
  • Voltage 208 - 230
  • Frame 48Y
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Bolt Circle Dia. 5-1/8"
  • Body Dia. 5-5/8"
  • Stud Size #8-32
  • Stud Quantity 4
  • Shaft Dia. 1/2"
  • Motor Application HVAC/R
  • Lead Length 48"
  • Length Less Shaft 5-1/4"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Sub Application Condenser Fan
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class F
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list