COND FAN MTR,PSC,1/15-1/8HP 208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COND FAN MTR,PSC,1/15-1/8HP 208-230

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSORM5484F
  • Mfr. Model # ORM5484F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • Features Reversing Plug, Drain Plugs, (4) Extra Hex Nuts On Lead End, Rheem Mounting Holes with Screws
  • Full Load Amps 0.90-1.0
  • Item Condenser Fan Motor
  • HP 1/8 to 1/15
  • Nameplate RPM 825
  • Capacitor Required 2MDV4
  • Phase 1
  • Hz 60
  • Overall Length 10-3/4"
  • Duty Continuous
  • RPM Range 0-1000
  • Shaft Length 6-1/2"
  • Voltage 208-230
  • Standards UL Recognized (E48412), CSA Certified (LR43341)
  • Frame 48Y
  • Bolt Circle Dia. 5-1/8"
  • Stud Size 8-32
  • Stud Quantity 4
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-1/4"
  • Lead Length 48"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • No. of Speeds 1
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class F
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list