COND FAN MTR PSC 1/10 HP 1100 208-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COND FAN MTR PSC 1/10 HP 1100 208-2

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S001
  • Mfr. Model # 3S001
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Application Replaces Carrier Mfr. No. 5KCP39BGY915S and GE 5KCP39BGS069S
  • Full Load Amps 0.75
  • Item Condenser Fan Motor
  • HP 1/10
  • Nameplate RPM 1100
  • Phase 1
  • Replacement For Replaces Carrier Mfr. No. 5KCP39BGY915S and GE 5KCP39BGS069S
  • Hz 60
  • Overall Length 5-11/16"
  • RPM Range 1001-1100
  • Shaft Length 1-1/2"
  • Voltage 208-230
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Frame 48
  • Stud Size 8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • No. of Speeds 1
  • Capacitor Required 2MDV4
  • Body Dia. 5-3/5"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list