COND FAN MTR PSC 1/10 HP 1100 208-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COND FAN MTR PSC 1/10 HP 1100 208-2

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2S005
  • Mfr. Model # 2S005
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Application Replaces Nordyne Mfr. No. 5KCP29CCA428S and GE 5KCP29CCA341S
  • Full Load Amps 0.67
  • Item Condenser Fan Motor
  • Nameplate RPM 1100
  • HP 1/10
  • Phase 1
  • Replacement For Replaces Nordyne Mfr. No. 5KCP29CCA428S and GE 5KCP29CCA341S
  • Hz 60
  • RPM Range 1001-1100
  • Overall Length 4-7/8"
  • Shaft Length 1-1/2"
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Voltage 208-230
  • Frame 42
  • Stud Size 8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 3-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • No. of Speeds 1
  • Capacitor Required 2MDV4
  • Body Dia. 5"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-1/16" x 3-1/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list