COND FAN MOTOR,PSC,1/6-1/3 HP,1075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COND FAN MOTOR,PSC,1/6-1/3 HP,1075

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSORM4658BF
  • Mfr. Model # ORM4658BF
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.39 lbs

Technical Specs

  • Features Energy Efficient PSC Design, Reversible, Rheem Mounting Holes
  • Full Load Amps 1.2
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDV6
  • HP 1/3 to 1/6
  • Item Condenser Fan Motor
  • Duty Continuous
  • Hz 60
  • Overall Length 11-3/8"
  • Frame 48Y
  • RPM Range 1001-1100
  • Shaft Length 6-1/2"
  • Voltage 460
  • Standards UL Recognized (E48412), CSA Certified (LR43341)
  • Bolt Circle Dia. 5-1/8"
  • Shaft Dia. 1/2"
  • Lead Length 48"
  • Length Less Shaft 4-7/8"
  • Stud Quantity 4
  • Stud Size 8-32
  • Max. Ambient Temp. 70 Degrees C
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Sub Application Condenser Fan
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Flat
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 460, 208-230/460
  • Ins. Class F
  • Motor Bearings Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list