COND FAN MOTOR PSC 1/4 1625 208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COND FAN MOTOR PSC 1/4 1625 208-230

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3C001
  • Mfr. Model # 3C001
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.57 lbs

Technical Specs

  • Application Continuous Air-Over
  • Full Load Amps 1.3
  • HP 1/4
  • Phase 1
  • Nameplate RPM 1625
  • Capacitor Required 5CMU2
  • Item Condenser Fan Motor
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 65%
  • Overall Length 10-3/4"
  • RPM Range 1601-1700
  • Shaft Length 6-1/2"
  • Frame 48
  • Standards UL Recognized, CSA Certified
  • Voltage 208-230
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/5"
  • Stud Quantity 4
  • Lead Length 4 and 48"
  • Shaft Dia. 1/2"
  • Stud Size 8-32
  • Length Less Shaft 4-1/4"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • No. of Speeds 2
  • Ins. Class B
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list