COND FAN MOTOR PSC 1/15HP 800 208-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COND FAN MOTOR PSC 1/15HP 800 208-2

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S002
  • Mfr. Model # 3S002
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Application Replaces Carrier Mfr. No. 5KCP39BGY916S and GE 5KCP39BGV573AS
  • Full Load Amps 0.50
  • Nameplate RPM 800
  • HP 1/15
  • Item Condenser Fan Motor
  • Replacement For Replaces Carrier Mfr. No. 5KCP39BGY916S and GE 5KCP39BGV573AS
  • Hz 60
  • Overall Length 5-11/16"
  • RPM Range 0-1000
  • Shaft Length 1-1/2"
  • Voltage 208-230
  • Frame 48
  • Stud Size 8"
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Shaft Dia. 1/2"
  • Phase 1
  • No. of Speeds 1
  • Length Less Shaft 4-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • Capacitor Required 2MDV4
  • Body Dia. 5-3/5"
  • Motor Application OEM Replacement
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-11/16" x 3-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list