CONCRTE PATCH RAPD CURE TLE RD 1GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONCRTE PATCH RAPD CURE TLE RD 1GAL

RUST-OLEUM

Web Price : $648.26 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM284595
  • Mfr. Model # 284595
  • UNSPSC # 30111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Tile Red
  • Includes Part A, Part B
  • Item Concrete Patch
  • VOC 9 g/L
  • Coverage 230 ft.
  • Number of Components 2
  • Flash Point 145 Degrees F
  • Application Temp. Range -5 Degrees F - 100 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list