Skip Content
CONCRTE PATCH RAPD CURE TLE RD 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRTE PATCH RAPD CURE TLE RD 16OZ

CONCRETE SAVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM288395
  • Mfr. Model # 288395
  • UNSPSC # 30111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Tile Red
  • Includes Part A, Part B
  • Container Type Box
  • Begins to Harden 3 min.
  • Size 16 oz.
  • Item Concrete Patch
  • Coverage 30 ft.
  • Dry Time 5 - 10 min.
  • Adheres To Tile, Concrete, Asphalt
  • VOC 9 g/L
  • Number of Components 2
  • Functional Cure 15 min.
  • Flash Point 145 Degrees F
  • Dry Time Tack Free 10 min.
  • Performance Temp. Range -10 Degrees F - 180 Degrees F
  • Application Temp. Range -5 Degrees F - 100 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List