Skip Content
CONCROBIUM MOLD CONTROL 20L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCROBIUM MOLD CONTROL 20L PAIL

CONCROBIUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADT020-020
  • Mfr. Model # 020-020
  • UNSPSC # 42281603
  • CATALOGUE PAGE # 1652
  • Shipping Weight 46.3 lbs

Product Details

Concrobium Mold Control, 20 L pail. Prevents mold and mildew growth. Eliminates existing mold problems. Contains no ammonia, bleach or VOC's. 100% natural, odourless and biodegradable.

Technical Specs

  • Size 20 L
  • Item Concrobium Pail
  • Net Weight 20 kg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list