Skip Content
CONCRETORS NIPPERS PLASTIC DIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONCRETORS NIPPERS PLASTIC DIPPED

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9901-300
  • Mfr. Model # 9901-300
  • UNSPSC # 27111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.208 lbs

Technical Specs

  • Item End Cutting Nippers
  • Material High Carbon Tool Steel
  • Handle Colour Red
  • Overall Length 12"
  • Cutting Edge Flush
  • Spring Return No
  • Standards ASTM
  • Handle Type Ergonomic
  • Features Twist And Cut Wire In One Operation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list