CONCRETORS NIPPERS PLASTIC DIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CONCRETORS NIPPERS PLASTIC DIPPED

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9901-220SBA
  • Mfr. Model # 9901-220SBA
  • UNSPSC # 27111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.785 lbs

Technical Specs

  • Material High Carbon Tool Steel
  • Handle Colour Red
  • Item End Cutting Nippers
  • Cutting Edge Flush
  • Standards ASTM
  • Overall Length 8-3/4"
  • Spring Return No
  • Handle Type Ergonomic
  • Features Twist And Cut Wire In One Operation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list