Skip Content
CONCRETORS NIPPERS, HIGH LEVERAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETORS NIPPERS, HIGH LEVERAGE

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9910-300
  • Mfr. Model # 9910-300
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 139
  • Shipping Weight 1.1 lbs

Product Details

To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters´ nippers in the world. Cutting edges with additional hardness- cutting edge hardness approx. 61 HRC. High-grade special tool steel- forged, oil-hardened.

Technical Specs

  • Features To Lace Concrete Reinforcing Steel with Binding Wire From a Roll, Wire is Twisted and Cut in a Single Pass, High-leverage Joint, Minimizing Strain, Even When Thick Binding Wires are Used, Extra-slim Form for Tying Deep Mounted Steel Rods, High-grade Special Tool Steel, Forged, Oil-hardened
  • Item High Leverage Concretors' Nipper
  • Cutting Capacity/Material Medium Hard Wire 1/8", Hard Wire Hard Wire 5/64", Head Width 1"
  • Handle Type Black Atramentized
  • Material High Carbon Steel
  • Max. Jaw Opening 0.90"
  • Overall Length 12"
  • Handle Colour Black
  • Standards DIN ISO 9242
  • Jaw Length 1.10"
  • Cutting Edge 61 HRC
  • Spring Return No
  • Jaw Width 0.91"
  • Tip Width 0.42"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list