Skip Content
CONCRETORS NIPPERS 8 IN L RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETORS NIPPERS 8 IN L RED

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9901-200
  • Mfr. Model # 9901-200
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters´ nippers in the world. Cutting edges with additional hardness- cutting edge hardness approx. 61 HRC. High-grade special tool steel- forged, oil-hardened.

Technical Specs

  • Item Concretors' Nippers
  • Handle Type Ergonomic
  • Features To Twist And Cut Wire In One Operation, Unobtained Precision And Long Service Life
  • Material Chrome Vanadium Steel
  • Cutting Capacity/Material 5/64" (Medium Hard Wire) 1/16" (Hard Wire)
  • Handle Colour Red
  • Max. Jaw Opening 0.90"
  • Standards DIN ISO 9242
  • Overall Length 8"
  • Spring Return No
  • Jaw Length 1.10"
  • Jaw Width 0.91"
  • Tip Width 0.42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list