Skip Content
Discontinued with Replacement
CONCRETE VIBRATOR 18V LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONCRETE VIBRATOR 18V LXT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBVR850
  • Mfr. Model # BVR850
  • UNSPSC # 27112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs
Suggested Replacement Product
VIBRATOR CONCRETE 18V 96IN

Your Price: NA

Product Details

Produces a consistent finish for concrete footings and walls. Features new lithium-ion batteries. Increased maneuverability with new trigger allows operation from two directions. Protective covers on switch and battery prevent contamination.

Technical Specs

  • Voltage 18.0
  • No Load RPM 12,500
  • Length 106"
  • Shaft Length 96"
  • Head Dia. 1"
  • Battery Capacity 3.0 Ah
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list