Discontinued with Replacement
CONCRETE VIBRATOR 18V LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONCRETE VIBRATOR 18V LXT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBVR450
  • Mfr. Model # BVR450
  • UNSPSC # 27112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs
Suggested Replacement Product
VIBRATOR CONCRETE 18V 48IN

Your Price: NA

Product Details

Produces a consistent finish for concrete footings and walls. Features new lithium-ion batteries. Increased maneuverability with new trigger allows operation from two directions. Protective covers on switch and battery prevent contamination.

Technical Specs

  • Shaft Length 48"
  • Length 59"
  • No Load RPM 13,000
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Head Dia. 1"
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list