Skip Content
Discontinued with Replacement
CONCRETE VIBRATOR 18V LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONCRETE VIBRATOR 18V LXT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBVR350
  • Mfr. Model # BVR350
  • UNSPSC # 27112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs
Suggested Replacement Product
VIBRATOR CONCRETE 18V 31IN

Price: NA

Product Details

Produces a consistent finish for concrete footings and walls. Features new lithium-ion batteries. Increased maneuverability with new trigger allows operation from two directions. Protective covers on switch and battery prevent contamination.

Technical Specs

  • Length 42-1/2"
  • No Load RPM 13,000
  • Shaft Length 31-1/2"
  • Battery Capacity 3.0 Ah
  • Head Dia. 1"
  • Cordless Tool Battery Type Li-Ion
  • Voltage 18.0

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list