CONCRETE REPAIR/GROUT PC 9410 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CONCRETE REPAIR/GROUT PC 9410 1 GAL

LOCTITE

Web Price : $127.16 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT95551
  • Mfr. Model # 95551
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1618
  • Shipping Weight 14.42 lbs

Product Details

Loctite Fixmaster Magna-Crete in a 1 gallon kit. Two component gray in colour. Fast setting with a working time of 5 to 20 minutes. Bonds to old and new concrete as well as most construction materials including wood and steel. Freeze and thaw cycle resist

Technical Specs

  • Item 1 gal. Kit
  • Application Concrete Repair and Grouting
  • Colour Gray
  • Includes Cement and Activator
  • Coverage 0.45 m2 @ 0.64 cm Thick/4.54 kg (1 gal.)
  • Characteristics Very high early strength, 2-Part, Rapid Set Time
  • VOC Less Than 1.0%, Less Than 1g/L
  • Meets OSHA
  • Number of Components 2
  • Flash Point Greater Than 212 Degrees F
  • Container Size 1 gal.
  • Patching Application Mortars and Patching Cements
  • Starts to Harden Not Specified
  • For Use On Surface Material Concrete, Glass, Steel, Wood
  • Container Style Pail
  • Full Cure Time Not Specified
  • Cured Color Family Grays

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list