CONCRETE RECIP BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONCRETE RECIP BLADE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTB12809
  • Mfr. Model # B12809
  • UNSPSC # 23241621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Length 9-1/2"
  • Application Aerated Concrete, Concrete Block and Brick, Low Aggregate Concrete and Masonry, Abrasive Materials
  • Material Steel and Carbide
  • Teeth per Inch 2
  • Item Reciprocating Saw Blade Set
  • Shank Universal
  • Back Straight
  • Primary Saw Application Masonry
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list