Skip Content
CONCRETE RECIP BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETE RECIP BLADE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTB10394
  • Mfr. Model # B10394
  • UNSPSC # 23241621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Application Aerated Concrete, Concrete Block and Brick, Low Aggregate Concrete and Masonry, Abrasive Materials
  • Teeth per Inch 2
  • Length 12"
  • Material Steel and Carbide
  • Shank Universal
  • Primary Saw Application Masonry
  • Back Straight
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list