Skip Content
CONCRETE PREP PLUS 18 TOOL 100G CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETE PREP PLUS 18 TOOL 100G CCW

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR941801222
  • Mfr. Model # 941801222
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Application Preparation Sanding (Concrete)
  • Dia. (In.) 18
  • Disc Dia. (In.) 2
  • Grit 100
  • For Use With Auto Scrubbers and Buffers
  • Item Abrasive Pad
  • Max. RPM 600
  • Rotation Counterclockwise
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list