CONCRETE PREP PLUS 15 TOOL 25GR CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONCRETE PREP PLUS 15 TOOL 25GR CCW

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR941501202
  • Mfr. Model # 941501202
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Application Preparation Sanding (Concrete)
  • Disc Dia. (In.) 2
  • Dia. (In.) 15
  • For Use With Auto Scrubbers and Buffers
  • Item Abrasive Pad
  • Grit 25
  • Rotation Counterclockwise
  • Max. RPM 600
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list