CONCRETE PATCHING 2 T 2 USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CONCRETE PATCHING 2 T 2 USG

RUST-OLEUM

Web Price : $217.23 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM5499-499
  • Mfr. Model # 5499-499
  • UNSPSC # 31211504
  • CATALOGUE PAGE # 1544
  • Shipping Weight 16.78 lbs

Product Details

Concrete patching compound is a 100% solids epoxy. Specially formulated for repairing small holes or pores. Accepts foot traffic in 12 hours and is virtually odor-free. Two gallon kit.

Technical Specs

  • Item 5499 Concrete Patching Compound
  • Colour Gray
  • Application Interior/exterior Concrete Surfaces, Patching Wood, Fiberglass, Brick
  • Includes Base, Activator, (2) Activated Gallons
  • Coverage 12.5 sq. ft. @ 1/8"
  • VOC Less Than 9g/L
  • Characteristics Polyamide Converted Epoxy
  • Container Size 2 gal.
  • Number of Components 2
  • Flash Point Greater Than 140 Degrees F
  • Application Temp. Range 45 Degrees F - 90 Degrees F
  • For Use On Surface Material Concrete
  • Patching Application Epoxy Patches
  • Starts to Harden 2 hr.
  • Cured Color Family Grays
  • Container Style Can
  • Full Cure Time 2 days

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list