CONCRETE PATCH KIT TURBOKRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONCRETE PATCH KIT TURBOKRETE

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM5494-323
  • Mfr. Model # 5494-323
  • UNSPSC # 31211504
  • CATALOGUE PAGE # 1544
  • Shipping Weight 37.33 lbs

Product Details

Turbokrete concrete patching compound is a high performance, 100% solids epoxy patch kit. Ready for foot traffic in 1-1/2 to 4 hours after applied: vehicle traffic in 6 to 8 hours, 3-4 times stronger than concrete, 0.3 cu. ft. per kit.

Technical Specs

  • Item TurboKrete(R) Patch Kit 3.5 gal.
  • Application Interior or Exterior Spelled Floors, Curbs, Ramps
  • Colour Light Gray
  • For Use With Floor Coatings
  • Includes Base (Part A), Activator (Part B), Aggregate (Part C)
  • VOC Less Than 115 g/L
  • Coverage 0.30 cu. ft.
  • Characteristics Polyamine Epoxy
  • Number of Components 3
  • Flash Point 185 Degrees F to 210 Degrees F
  • Application Temp. Range 45 Degrees F - 90 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list