Skip Content
CONCRETE P PLUS 100GR CW KIT 24 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETE P PLUS 100GR CW KIT 24 PC

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBRZCONBLD100CWR24
  • Mfr. Model # ZCONBLD100CWR24
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Preparation Sanding (Concrete)
  • For Use With Auto Scrubbers and Buffers
  • Disc Dia. (In.) 2
  • Dia. (In.) 5
  • Item Replacement Blade Kit
  • Number of Pieces 24
  • Grit 100
  • Max. RPM 600
  • Rotation Clockwise

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list