Skip Content
CONCRETE MIXER HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETE MIXER HD

COLLOMIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMX37.111
  • Mfr. Model # 37.111
  • UNSPSC # 22101901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 254.0 lbs

Technical Specs

  • Application Concrete
  • Includes Safety Grid
  • HP 2.7
  • Item Heavy Duty 3 Arm Compact Cement Mixer
  • Material All Jobsite Materials
  • Length (In.) 47
  • Type Quick - Release
  • Max. RPM 50
  • Function Professional Small-Batch Jobsite Mixer
  • Motor Electric
  • Motor Type 110 V
  • Shaft Material Steel
  • For Use With Automatic Portable Mortar Mixer For Mixing Up Pre Bagged Building Materials With Ease. Suitable For Up To 20 Gals Of Mixing Material
  • Finish Powder Coat
  • Shaft Dia. (In.) 5/8
  • Shaft Length (In.) 28.2
  • Mounting Brackets Mounting Holes For Rmx
  • Recommended Use Suitable For Processing Dry and Highly Viscous Materials Numerous Types Of Mortar, Plaster, Screed, Gravel Concrete, Cement Screed, Repair Mortar, Grout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list