Skip Content
CONCRETE KUMALONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETE KUMALONG

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP79314
  • Mfr. Model # 79314
  • UNSPSC # 27112008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Item Concrete Come Along Rake
  • Handle Type Straight
  • Handle Length 54"
  • Handle Material Vinyl Coated Fiberglass
  • Head Material Steel
  • Blade Length 20"
  • Blade Width 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list