Skip Content
CONCRETE HARDWARE FO 5K ZINC SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETE HARDWARE FO 5K ZINC SWIVEL

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRACSWY2CSA
  • Mfr. Model # RACSWY2CSA
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Concrete Mounting Hardware
  • Material Zinc-Plated Steel
  • For Use With RACSWY050N
  • Weight Capacity 310 lbs
  • Tensile Strength 5,000 lbf.
  • Standards ANSI Z359.1-2007, ANSI Z359.7-2011, OSHA 1926.502

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list