Skip Content
CONCRETE DECKING GUARDRL CLMP,3-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONCRETE DECKING GUARDRL CLMP,3-3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10K038
  • Mfr. Model # 10K038
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.1 lbs

Technical Specs

  • Colour Red
  • For Use With 2 x 4 or 2 x 6 Wood Beams
  • Length 3-3/4 ft.
  • Item Concrete Decking Guardrail Clamp
  • Includes Backup Safety Cable
  • Construction Steel
  • Overall Height 5-1/2"
  • Mounting Type Portable
  • Standards OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list