Skip Content
CONCRETE 20 TOOL 25 GRIT CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETE 20 TOOL 25 GRIT CCW

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR902001202
  • Mfr. Model # 902001202
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Dia. (In.) 20
  • For Use With Auto Scrubbers and Buffers
  • Disc Dia. (In.) 2
  • Application Preparation Sanding (Concrete)
  • Item Abrasive Pad
  • Rotation Counterclockwise
  • Grit 25
  • Max. RPM 600
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list