Skip Content
CONCRETE 15 TOOL 25 GRIT CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETE 15 TOOL 25 GRIT CCW

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR901501202
  • Mfr. Model # 901501202
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Dia. (In.) 15
  • Disc Dia. (In.) 2
  • Application Preparation Sanding (Concrete)
  • Item Abrasive Pad
  • Max. RPM 600
  • Grit 25
  • For Use With Auto Scrubbers and Buffers
  • Rotation Counterclockwise
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list