Skip Content
CONCRETE 13 TOOL 25 GRIT CW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETE 13 TOOL 25 GRIT CW

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR901301201
  • Mfr. Model # 901301201
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application Preparation Sanding (Concrete)
  • Item Abrasive Pad
  • Grit 25
  • Dia. (In.) 13
  • Disc Dia. (In.) 2
  • For Use With Auto Scrubbers and Buffers
  • Max. RPM 600
  • Rotation Clockwise
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list