Skip Content
CONCRETE 13 TOOL 100 GRIT CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETE 13 TOOL 100 GRIT CCW

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR901301222
  • Mfr. Model # 901301222
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application Preparation Sanding (Concrete)
  • Dia. (In.) 13
  • Disc Dia. (In.) 2
  • For Use With Auto Scrubbers and Buffers
  • Item Abrasive Pad
  • Grit 100
  • Max. RPM 600
  • Rotation Counterclockwise
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list