Skip Content
CONCRETE 12 TOOL 25 GRIT CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCRETE 12 TOOL 25 GRIT CCW

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBR901201202
  • Mfr. Model # 901201202
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application Preparation Sanding (Concrete)
  • Dia. (In.) 12
  • Disc Dia. (In.) 2
  • Item Abrasive Pad
  • For Use With Auto Scrubbers and Buffers
  • Max. RPM 600
  • Grit 25
  • Rotation Counterclockwise
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list