CONCEALED LATCH DOOR SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONCEALED LATCH DOOR SET

GLOBAL STEEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EHL5
  • Mfr. Model # 2EHL5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 1760
  • Shipping Weight 1.35 lbs

Technical Specs

  • For Use With Steel Partition
  • For Use On -
  • Height 3-1/2"
  • Includes Zamac Bracket One Ear, Bushing, Nylon Pin, Bottom, Pintle, Washer, Washer External, Nut 5/16-18, Knob Concealed Latch Male/Female, Bumper And Coat Hook, 5 Each Step Bolts 1 1/4", 5 Each Barrel Nuts #10 x 5/8", 2 Each Screws #10 x 5/8", Stop & Keep, Step Bolt 1/2"
  • Item Concealed Latch Door Set
  • Material of Construction Zamac
  • Type -
  • Colour/Finish Zamac/Bright
  • Fastener Type Theft Resistant
  • Used For Assembly of Metal Doors onto Pilaster
  • Thickness 2-1/2"
  • Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list