Skip Content
CONCEALED HINGE SELF-CLOSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONCEALED HINGE SELF-CLOSING

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDT7
  • Mfr. Model # 4WDT7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material Stainless Steel
  • Finish Polished
  • Item Hinge
  • Load Capacity 15 lb./Pair
  • Mounting Screw-On
  • Holes per Leaf 2
  • Pin Material -
  • Pin Type -
  • Range of Motion 100 Degrees
  • Door Leaf Width 2-11/64"
  • Frame Leaf Width 1-57/64"
  • Holes 5
  • Door Leaf Height 1-1/2"
  • Door Leaf Thickness 0.625"
  • Ligature Resistant No
  • Frame Leaf Thickness 0.625"
  • Frame Leaf Height 1-1/2"
  • Bearing Type Plain
  • Required Door Thickness 19/32"
  • Corners Rounded
  • Hardware Included
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list