CONCEALED HINGE FREE SWINGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONCEALED HINGE FREE SWINGING

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDT5
  • Mfr. Model # 4WDT5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Polished
  • Item Hinge
  • Holes per Leaf 2
  • Standards -
  • Load Capacity 15 lb./Pair
  • Mounting Screw-On
  • Material Stainless Steel
  • Pin Material -
  • Pin Type -
  • Range of Motion 100 Degrees
  • Frame Leaf Width 1-57/64"
  • Door Leaf Width 2-11/64"
  • Holes 5
  • Door Leaf Height 1-1/2"
  • Ligature Resistant No
  • Frame Leaf Height 1-41/64"
  • Door Leaf Thickness 0.094"
  • Frame Leaf Thickness 0.094"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list