CONCEALED HINGE FREE SWINGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONCEALED HINGE FREE SWINGING

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDT4
  • Mfr. Model # 4WDT4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Finish Polished
  • Item Hinge
  • Material Stainless Steel
  • Load Capacity 15 lb./Pair
  • Mounting Screw-On
  • Holes per Leaf 2
  • Standards -
  • Pin Material -
  • Pin Type -
  • Range of Motion 100 Degrees
  • Door Leaf Width 2-11/64"
  • Frame Leaf Width 1-57/64"
  • Holes 5
  • Door Leaf Height 1-1/2"
  • Ligature Resistant No
  • Frame Leaf Height 1-41/64"
  • Frame Leaf Thickness 0.094"
  • Door Leaf Thickness 0.094"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list